Kaboom, Foamtastic Bathroom Cleaner, Fresh Scent, 19 Oz Spray Can, 8PK

  • Mfr # 5703700071CT

  • Zoro # G410826570


product price:  $70.69
/pk 8, $8.84/ea

Key Features

Fragrance
Fresh
Cleaner Form
Foam Spray
Chemicals For Use On
Hard Water Remover
Color
Clear
Cleaner Container Size
19 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5703700071CT
Zoro #
G410826570
UPC #
757037352700
Country of Origin
United States

Dimensions

Cleaner Container Size
19 oz

Details

Item
Bathroom Cleaner
Fragrance
Fresh
Cleaner Form
Foam Spray
Chemicals For Use On
Hard Water Remover
Color
Clear
Features
Scrub-free
Application
Multi Surface

Description

Takes the guesswork out of cleaning. Spray on the penetrating blue foam and OxiClean Stain Fighters go to work on contact, breaking up soap scum and hard water stains. When the foam turns white, just wipe and rinse to reveal a brilliant shine. Cleans with a fresh scent and no obnoxious fumes. Also removes dirt, calcium, lime, grease and grime. Application: Bathtubs; Sinks; Countertops; Applicable Material: Ceramic; Chrome; Fiberglass; Vinyl; Dirt Types: Soap Scum; Hard Water Stains; Lime; Grease; Grime; Scent: Fresh.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.