Shop CHURCH SEAT
Create Account
200SLOWT 064 Round Closed Front Toilet Seat in Regency Blue
- Mfr # 200SLOWT064
- Zoro # G203874849
product price:Â
$
146.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 200SLOWT064
- Zoro #
- G203874849
- UPC #
- 73088137791
- Country of Origin
- China
Description
Round closed front toilet seat in Regency Blue features a Whisper Close hinge that closes slowly to help prevent slamming and pinched fingers. The Easy clean and change hinges allow for quick seat removal from the bowl for cleaning. The STA-TITE Fastening System helps prevent loosening. The seat's resilient plastic material provides long-lasting durability.
Fits most manufacturer's round bowls.
Resilient plastic construction with molded-in color resists wear, chips and stains.
Color-matched bumpers and hinges.
Whisper-Close hinge closes slowly and quietly with a tap to help prevent slamming and pinched fingers.
Easy-Clean and Change hinge twists for easy removal of the seat to provide easy cleaning and replacement, leaving the bolts on the toilet.
Hardware included for convenient installation.
Made in USA.
ADA Compliant: No.
Color: Regency Blue.
Color/Finish: Regency Blue.
Front Type: Closed.
Antimicrobial: No.
Bolt Spread: 5.5.
Color Family: Blue.
Energy Star Compliant: No.
Heated: No.
Open Front: No.
Seat Material: Plastic.
Product Depth: 2.3125".
Product Height: 16.75".
Product Width: 14.375".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.