Shop CHURCH SEAT
Create Account
7850TDG 000 STA-TITE Elongated Open Front Toilet Seat in White
- Mfr # 7850TDG 000
- Zoro # G303874916
product price:Â
$
74.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7850TDG 000
- Zoro #
- G303874916
- UPC #
- 73088133281
- Country of Origin
- China
Description
This Elongated Open Front Toilet Seat is ideal for any commercial application. With the STA-TITE Commercial Fastening System, installation is a snap and your seat will always stay secure. The commercial-grade plastic is also very durable.
Fits all manufacturers' elongated bowls.
Commercial-grade, heavy duty plastic with molded-in color resists wear, chips and stains.
STA-TITE Commercial Fastening System reduces installation time and eliminates callbacks for loose seats.
DuraGuard antimicrobial with properties built in to protect the seat from the growth of micro-organisms.
Non-corrosive 300 series stainless steel posts and pintles.
Color-matched bumpers and hinges.
Made in the USA (Sheboygan Falls, WI).
Made with environmentally friendly materials and processes.
Antimicrobial: Yes.
Bolt Spread: 5.5.
Energy Star Compliant: No.
Seat Material: Plastic.
Color Family: White.
Front Type: Open.
Product Depth: 2.25".
Product Height: 17.6875".
Product Width: 14".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.