Shop CHURCH SEAT
Create Account
200SLOWT 443 Round Closed Front Toilet Seat in Blush
- Mfr # 200SLOWT 443
- Zoro # G603875125
product price:Â
$
152.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 200SLOWT 443
- Zoro #
- G603875125
- UPC #
- 73088138415
- Country of Origin
- China
Description
This round closed front toilet seat in Blush features a Whisper Close hinge that closes slowly to help prevent slamming and pinched fingers. The Easy clean and change hinges allow for quick seat removal from the bowl for cleaning. The STA-TITE Fastening System helps prevent loosening. The seat's resilient plastic material provides long-lasting durability.
Compatible with all manufacturer's round bowls.
Resilient plastic with molded-in color resists wear, chips and stains.
Whisper close hinge slowly and quietly closes with a tap to help prevent slamming and pinched fingers.
Easy clean and change hinge allows for quick seat removal.
STA-TITE Seat Fastening System reduces installation time and helps prevent loosening.
Includes color-matched bumpers and hinges.
Made in USA.
ADA Compliant: No.
Color/Finish: Blush.
Front Type: Closed.
Antimicrobial: No.
Bolt Spread: 5.5.
Color Family: Pink.
Energy Star Compliant: No.
Heated: No.
Open Front: No.
Seat Material: Plastic.
Product Height: 16.75".
Product Width: 14.375".
Product Depth: 2.3125".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.