This item is Discontinued.

Church Seat 9400SSCT 000 Elongated Open Front Toilet Seat in White 9400SSCT 000

This item is Discontinued.

Church Seat

9400SSCT 000 Elongated Open Front Toilet Seat in White (Discontinued)

Mfr # 9400SSCT 000
Zoro # G603773933
UPC # 73088025159
Country of Origin China
Category Toilet Seats
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9400SSCT 000
Zoro #
G603773933
UPC #
73088025159
Country of Origin
China

Description

This Church elongated open front toilet seat features the STA-TITE Commercial Fastening System that installs with ease and never loosens. This seat is made from resilient plastic that resists wear, chips and stains and includes color-matched bumpers and self-sustaining check hinges.
  • Fits all manufacturers' elongated bowls.
  • Resilient plastic with molded-in color resists wear, chips and stains.
  • STA-TITE Commercial Fastening System reduces installation time and eliminates callbacks for loose seats.
  • Self-sustaining check hinge holds seat in its raised position and stops seat at any point beyond vertical.
  • Made in the USA (Sheboygan Falls, WI).
  • Antimicrobial: No.
  • Bolt Spread: 5.5.
  • Energy Star Compliant: No.
  • Seat Material: Plastic.
  • Color Family: White.
  • Front Type: Open.
  • Product Depth: 1.3125".
  • Product Height: 18.4375".
  • Product Width: 14.25".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.