TC50TTA Marine Closed Front Toilet Seat in White
- Mfr # TC50TTA 000
- Zoro # G403874908
product price:Â
$
40.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC50TTA 000
- Zoro #
- G403874908
- UPC #
- 73088018809
- Country of Origin
- China
Description
Ideal for use with small trailers, marine bowls and portable toilets, the Child Closed Front Marine Toilet Bowl in White features molded-wood construction with a superior high-gloss finish that resists chipping and scratching to provide enduring use. The Top-Tite hinge helps ensure a secure fit to the bowl.
Designed to fit marine bowls.
Durable molded wood with a high-gloss finish that resists chipping and scratching.
Basic Top-Tite hinge for easy installation.
Color-matched bumpers and hinges.
Made in the USA (Sheboygan Falls, WI).
Made with environmentally friendly materials and processes.
Antimicrobial: No.
Bolt Spread: 5.5.
Color Family: White.
Front Type: Closed.
Product Depth: 2.125".
Product Height: 14.438".
Product Width: 13".
Seat Material: Molded Wood.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.