Clover Imaging Remanufactured High Yield Black Ink Cartridge for Canon PG-275XL 4981C001
- Mfr # 118326
- Zoro # G811377893
product price:Â
$
20.29
/ea
Key Features
Ink/Toner Color
Black
Fits Brand
Canon
Capacity
11.9 mL
Compatible OEM Model Number
TR4720, TS3520
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 118326
- Zoro #
- G811377893
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Ink
- Ink/Toner Color
- Black
- Fits Brand
- Canon
- Capacity
- 11.9 mL
- Compatible OEM Model Number
- TR4720, TS3520
Description
Canon PIXMA TS3520, TR4720 PG-275XL - Inkjet Cartridge, Black High Yield
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.