Clover Imaging Remanufactured High Yield Black Ink Cartridge for Canon PGI-280XL
- Mfr # 118294
- Zoro # G911377809
product price:Â
$
14.99
/ea
Key Features
Compatible OEM Model Number
TR7520, TR8520, TR8620, TS6120, TS6220, TS6320, TS702, TS8120, TS8220, TS8320, TS9120, TS9520
Max. Page Yield
400
Ink/Toner Color
Black
Fits Brand
Canon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 118294
- Zoro #
- G911377809
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Ink
- Compatible OEM Model Number
- TR7520, TR8520, TR8620, TS6120, TS6220, TS6320, TS702, TS8120, TS8220, TS8320, TS9120, TS9520
- Max. Page Yield
- 400
- Ink/Toner Color
- Black
- Fits Brand
- Canon
Description
Canon PIXMA AIO TR7520, TR8520, TR8620, TS6120, TS6220, TS6320, TS702, TS8120, TS8220, TS8320, TS9120, TS9520 PGI-280XL - Inkjet Cartridge, Black, High Yield
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.