Shop CIG
See all product information
Create Account
Clover Imaging Remanufactured High Yield Black Toner Cartridge for Lexmark C540/C544/X543/X544
- Mfr # 200695
- Zoro # G505296806
product price:Â
$
60.29
/ea
Key Features
Max. Page Yield
2,500 Pages
Color
Black
For Use With
Printer
Yield Type
High
Post-consumer-waste%
0.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 200695
- Zoro #
- G505296806
- UPC #
- 801509295733
- Country of Origin
- Mexico
- Item
- Toner
- Max. Page Yield
- 2,500 Pages
- Color
- Black
- For Use With
- Printer
- Yield Type
- High
- Post-consumer-waste%
- 0.9
- Print Technology
- Laser
- Fits Brand
- Lexmark
- Compatible OEM Model Number
- X543dn, X544dn, X544dtn, X544dw, X544n, X546dtn, X548de, X548dte
- Ink/Toner Color
- Black
Description
Lexmark C540N, C543DN, C544DN, C544DW, C546DTN, X543DN, X544DN, X544DTN, X544N, X546DTN, X548DE, X548DTE - Toner Cartridge, Black (High Yield)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.