Shop CIG
See all product information
Create Account
Clover Imaging Remanufactured High Yield Color Ink Cartridge for Canon CL-261XL
- Mfr # 118290
- Zoro # G705296491
product price:Â
$
24.59
/ea
Key Features
Max. Page Yield
405 Pages
Color
Tri-color
Yield Type
High
Print Technology
Inkjet
Ink/Toner Color
Tri-color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 118290
- Zoro #
- G705296491
- UPC #
- 801509412116
- Country of Origin
- United States
- Item
- Ink
- Max. Page Yield
- 405 Pages
- Color
- Tri-color
- Yield Type
- High
- Print Technology
- Inkjet
- Ink/Toner Color
- Tri-color
- Fits Brand
- Canon
- Compatible OEM Model Number
- TR7020, TS5320, TS6420
Description
Canon PIXMA TR7020, TS5320, TS6420 (CL-261XL) - Inkjet Cartridge, Tri-Color (High Yield) Ink Monitoring Technology
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.