Shop CIG
See all product information
Create Account
Clover Imaging Remanufactured High Yield Cyan Toner Cartridge for Canon 0459C001 (040 H)
- Mfr # 201410P
- Zoro # G005296658
product price:Â
$
98.19
/ea
Key Features
Max. Page Yield
10,000 Pages
Color
Cyan
For Use With
Printer
Print Technology
Laser
Yield Type
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 201410P
- Zoro #
- G005296658
- UPC #
- 801509407952
- Country of Origin
- Mexico
- Item
- Toner
- Max. Page Yield
- 10,000 Pages
- Color
- Cyan
- For Use With
- Printer
- Print Technology
- Laser
- Yield Type
- High
- Compatible OEM Model Number
- LBP-712CDN
- Fits Brand
- Canon
- Ink/Toner Color
- Cyan
Description
Canon Color imageCLASS LBP-712CDN - Toner Cartridge, Cyan (High Yield)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.