Clover Imaging Remanufactured High Yield Cyan Toner Cartridge for Canon 1253C001 (046 H)
- Mfr # 201418P
- Zoro # G205296694
product price:Â
$
91.69
/ea
Key Features
Max. Page Yield
5,000 Pages
Color
Cyan
For Use With
Printer
Yield Type
High
Print Technology
Laser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 201418P
- Zoro #
- G205296694
- UPC #
- 801509408218
- Country of Origin
- Mexico
Details
- Item
- Toner
- Max. Page Yield
- 5,000 Pages
- Color
- Cyan
- For Use With
- Printer
- Yield Type
- High
- Print Technology
- Laser
- Fits Brand
- Canon
- Ink/Toner Color
- Cyan
- Compatible OEM Model Number
- MF731CDW, MF733CDW, MF735CDW
Description
Canon Color imageCLASS MF731CDW, MF733CDW, MF735CDW - Toner Cartridge, Cyan (High Yield)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.