Clover Imaging Remanufactured High Yield Toner Cartridge for Canon 039H 0288C001
- Mfr # 201480P
- Zoro # G111378057
product price:Â
$
89.99
/ea
Key Features
Max. Page Yield
25000
Fits Brand
Canon
Ink/Toner Color
Black
For Use With
Printer
Compatible OEM Model Number
LBP-351DN, LBP-352DN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 201480P
- Zoro #
- G111378057
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Toner
- Max. Page Yield
- 25000
- Fits Brand
- Canon
- Ink/Toner Color
- Black
- For Use With
- Printer
- Compatible OEM Model Number
- LBP-351DN, LBP-352DN
Description
Canon imageCLASS LBP-351DN, LBP-352DN 039H - Toner Cartridge High Yield
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.