Shop CIG
See all product information
Create Account
Clover Imaging Remanufactured High Yield Yellow Toner Cartridge for Canon 054H 3025C001
- Mfr # 201512P
- Zoro # G311378178
product price:Â
$
68.29
/ea
Key Features
Max. Page Yield
2300
Ink/Toner Color
Yellow
Compatible OEM Model Number
LBP-622CDW, LBP-623CDW, MF641CW, MF642CDW, MF644CDW
Fits Brand
Canon
For Use With
Printer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 201512P
- Zoro #
- G311378178
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Toner
- Max. Page Yield
- 2300
- Ink/Toner Color
- Yellow
- Compatible OEM Model Number
- LBP-622CDW, LBP-623CDW, MF641CW, MF642CDW, MF644CDW
- Fits Brand
- Canon
- For Use With
- Printer
Description
Canon imageCLASS LBP-622CDW, LBP-623CDW; MF641CW, MF642CDW, MF644CDW 054H - Toner Cartridge, Yellow High Yield
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.