Clover Imaging Remanufactured High Yield Yellow Toner Cartridge for Lexmark C540/C544/X543/X544
- Mfr # 200698
- Zoro # G505296479
product price:Â
$
60.29
/ea
Key Features
Ink/Toner Color
Yellow
Max. Page Yield
2000 Pages
For Use With
Printer, Copier, Fax Machine
Yield Type
High
Print Technology
Laser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200698
- Zoro #
- G505296479
- UPC #
- 801509295764
- Country of Origin
- Mexico
Details
- Ink/Toner Color
- Yellow
- Item
- Toner
- Max. Page Yield
- 2000 Pages
- For Use With
- Printer, Copier, Fax Machine
- Yield Type
- High
- Print Technology
- Laser
- Fits Brand
- Lexmark
- Compatible OEM Model Number
- C540N, C543DN, C544DN, C544DW, C546DTN, X543DN, X544DN, X544DTN, X544N, X546DTN, X548DE, X548DTE
Description
Lexmark C540N, C543DN, C544DN, C544DW, C546DTN, X543DN, X544DN, X544DTN, X544N, X546DTN, X548DE, X548DTE - Toner Cartridge, Yellow (High Yield)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.