Clover Imaging Remanufactured Magenta Toner Cartridge for Canon 0456C001 (040)
- Mfr # 201404P
- Zoro # G605296683
product price:Â
$
78.89
/ea
Key Features
Max. Page Yield
5,400 Pages
Color
Magenta
For Use With
Printer
Print Technology
Laser
Compatible OEM Model Number
LBP-712CDN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 201404P
- Zoro #
- G605296683
- UPC #
- 801509407921
- Country of Origin
- Mexico
Details
- Item
- Toner
- Max. Page Yield
- 5,400 Pages
- Color
- Magenta
- For Use With
- Printer
- Print Technology
- Laser
- Compatible OEM Model Number
- LBP-712CDN
- Ink/Toner Color
- Magenta
- Fits Brand
- Canon
Description
Canon Color imageCLASS LBP-712CDN - Toner Cartridge, Magneta
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.