Zoro Homepage

Dataproducts Non-OEM New Black Printer Ribbon for OKI 52106001 (2/PK)

  • Mfr # R60702

  • Zoro # G205296236


product price: $7.09
/ea
Sold in multiples of 2 for $14.18

Key Features

Ink/Toner Color
Black
Ribbon Width
0.31"
Print Technology
Dot Matrix
Ribbon Length
62.99"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R60702
Zoro #
G205296236
UPC #
32929610145
Country of Origin
China

Dimensions

Ribbon Width
0.31"
Ribbon Length
62.99"

Details

Ink/Toner Color
Black
Item
Ribbon
Print Technology
Dot Matrix

Description

Okidata 590, Black, Pkg of 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.