Shop CIG
See all product information
Create Account
MICR Print Solutions New Replacement High Yield MICR Toner Cartridge for Lexmark T640/T642/T644
- Mfr # MCR640M
- Zoro # G205296434
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Max. Page Yield
21,000 Pages
Color
Black
For Use With
Printer
Yield Type
High
Print Technology
Laser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR640M
- Zoro #
- G205296434
- UPC #
- 841992041752
- Country of Origin
- Mexico
- Item
- Toner
- Max. Page Yield
- 21,000 Pages
- Color
- Black
- For Use With
- Printer
- Yield Type
- High
- Print Technology
- Laser
- Ink/Toner Color
- Black
- Fits Brand
- Lexmark
- Compatible OEM Model Number
- T640, T642, T644
Description
MICR High Yield Toner Cartridge for Lexmark T640, T642 and T644 printers
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.