Remanufactured Extra High Yield Magenta Toner Cartridge for Lexmark C544/C546/X544/X546/X548
- Mfr # 200701
- Zoro # G705296842
product price:Â
$
73.59
/ea
Key Features
Ink/Toner Color
Magenta
Max. Page Yield
4000 Pages
For Use With
Fax Machine, Copier, Printer
Print Technology
Laser
Yield Type
Extra High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200701
- Zoro #
- G705296842
- UPC #
- 801509296198
- Country of Origin
- Mexico
Details
- Ink/Toner Color
- Magenta
- Item
- Toner
- Max. Page Yield
- 4000 Pages
- For Use With
- Fax Machine, Copier, Printer
- Print Technology
- Laser
- Yield Type
- Extra High
- Compatible OEM Model Number
- C544DN, C544DW, C546DTN, X544DN, X544DTN, X544N, X546DTN, X548DE, X548DTE
- Fits Brand
- Lexmark
Description
Lexmark C544DN, C544DW, C546DTN, X544DN, X544DTN, X544N, X546DTN, X548DE, X548DTE - Toner Cartridge, Magenta (Extra High Yield)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.