WF Non-OEM New Matte Black Wide Format Ink Cartridge for Canon PFI-706 6680B001AA
- Mfr # WCPFI706MB
- Zoro # G111378118
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Black
Size
700 mL
Print Technology
Inkjet
Ink/Toner Color
Black
Fits Brand
Canon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WCPFI706MB
- Zoro #
- G111378118
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 700 mL
Details
- Item
- Ink
- Color
- Matte Black
- Print Technology
- Inkjet
- Ink/Toner Color
- Black
- Fits Brand
- Canon
- Capacity
- 700 mL
- Compatible OEM Model Number
- iPF8300, iPF8300S, iPF8400, iPF8400S, iPF8400SE, iPF9400, iPF9400S
Description
Canon imagePROGRAF iPF8300, iPF8300S, iPF8400, iPF8400S, iPF8400SE, iPF9400, iPF9400S PFI-706 - Wide Format Inkjet Cartridge, Matte Black Compatible with PFI-704
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.