Shop CIG
See all product information
Create Account
WF Non-OEM New Photo Cyan Wide Format Ink Cartridge for Canon PFI-706 6685B001AA
- Mfr # WCPFI706PC
- Zoro # G311378123
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Color
Photo Cyan
Size
700 mL
Print Technology
Inkjet
Compatible OEM Model Number
iPF8300, iPF8300S, iPF8400, iPF8400S, iPF9400, iPF9400S
Fits Brand
Canon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WCPFI706PC
- Zoro #
- G311378123
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 700 mL
Details
- Item
- Ink
- Color
- Photo Cyan
- Print Technology
- Inkjet
- Compatible OEM Model Number
- iPF8300, iPF8300S, iPF8400, iPF8400S, iPF9400, iPF9400S
- Fits Brand
- Canon
- Capacity
- 700 mL
- Ink/Toner Color
- Cyan
Description
Canon imagePROGRAF iPF8300, iPF8300S, iPF8400, iPF8400S, iPF9400, iPF9400S PFI-706 - Wide Format Inkjet Cartridge, Photo Cyan Compatible with PFI-704
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.