WF Non-OEM New Photo Gray Wide Format Ink Cartridge for Canon PFI-1700
- Mfr # WCPFI1700PG
- Zoro # G505296141
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Canon
Capacity
700 mL
Ink/Toner Color
Gray
Compatible OEM Model Number
iPF2000, iPF2100, iPF4000, Ipf4000S, iPF4100, iPF4100s, iPF6000, iPF6000s, iPF6100, iPF6100s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCPFI1700PG
- Zoro #
- G505296141
- UPC #
- 801509398939
- Country of Origin
- United States
- Item
- Ink
- Fits Brand
- Canon
- Capacity
- 700 mL
- Ink/Toner Color
- Gray
- Compatible OEM Model Number
- iPF2000, iPF2100, iPF4000, Ipf4000S, iPF4100, iPF4100s, iPF6000, iPF6000s, iPF6100, iPF6100s
Description
Canon ImagePROGRAF PRO iPF2000, iPF2100, iPF4000, iPF4000s, iPF4100, iPF4100s, iPF6000, iPF6000s, iPF6100, iPF6100s (PFI-1700) - Wide Format Inkjet Cartridge, Photo Gray
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.