Zoro Homepage
This item is Discontinued.
Cii Relay, 6V DC Coil Volts, 2 Form C, DPDT, 2 C/O 3SBC1501A2

Relay, 6V DC Coil Volts, 2 Form C, DPDT, 2 C/O (Discontinued)

  • Mfr # 3SBC1501A2
  • Zoro # G400972713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SBC1501A2
Zoro #
G400972713
UPC #
-
Country of Origin
United States

Details

Item
Relay
Mounting Style
PCB
Coil Voltage
6V DC
Contact Form
2 Form C, DPDT, 2 C/O
Power Consumption - Relay
643 mW
Features
Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure
Operating Temp. Range
-65 to 125 °C
Coil Resistance
56 Ohm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.