Zoro Homepage
This item is Discontinued.
Cii B07D111BC4-0006 = MS27247-1 B07D111BC4-0006

B07D111BC4-0006 = MS27247-1 (Discontinued)

  • Mfr # B07D111BC4-0006
  • Zoro # G700972468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B07D111BC4-0006
Zoro #
G700972468
UPC #
-
Country of Origin
United States

Details

Item
PCB Relay
Mounting Style
Socket
Electrical Connection
Socket Pins
Coil Voltage
26.5V DC
Contact Form
DPDT
Coil Power Rating (DC) (mW)
2341
Shock
50G's, 11ms
Coil Polarity Protection Diode
Without
Relay Type
Military/Aerospace High Performance
Enclosure Type
Hermetically Sealed
Transistor Driver
Without
Vibration
20G's, 10 to 2000Hz
Coil Suppression Diode
Without
Contact Current Rating (A)
10
Coil Resistance (Ω)
300
Operating Temperature Range (°C)
-65 to 125
Input Voltage (VDC)
26.5
MOSFET Driver
Without
Actuating System
DC
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Latching
Without
Coil Magnetic System
Non-Polarized, Monostable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.