Zoro Homepage
This item is Discontinued.
Cii Panel Mount, General Purpose Relay, 10 A, Solder Hook CEW-1C-24A

Panel Mount, General Purpose Relay, 10 A, Solder Hook (Discontinued)

  • Mfr # CEW-1C-24A
  • Zoro # G700972970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEW-1C-24A
Zoro #
G700972970
UPC #
-
Country of Origin
United States

Details

Item
General Purpose Relay
Mounting Style
Panel Mount
Electrical Connection
Solder Hook
Coil Voltage
26.5V DC
Current Rating
10 A
Contact Form
SPDT
Coil Magnetic System
Non-Polarized, Monostable
MOSFET Driver
Without
Coil Polarity Protection Diode
Without
Shock
100G's, 6ms
Coil Latching
Without
Coil Power Rating (DC) (mW)
1003
Enclosure Type
Hermetically Sealed
Input Voltage (VDC)
26.5
Operating Temperature Range (°C)
-65 to 125
Contact Arrangement
1 Form C, SPDT, 1 C/O
Coil Suppression Diode
Without
Relay Type
Military/Aerospace High Performance
Actuating System
DC
Coil Resistance (Ω)
700
Transistor Driver
Without
Vibration
20G's, 10 to 2000Hz
Contact Current Rating (A)
10

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.