
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCA-210-BZ2
Zoro #
G800973020
UPC #
-
Country of Origin
United States
Details
Item
General Purpose Relay
Mounting Style
No Brackets
Electrical Connection
Solder Pin
Coil Voltage
12V DC
Contact Form
DPDT
Auxiliary Contacts
Without
Shock
200G's, 6ms
Enclosure Type
Hermetically Sealed
Relay Type
Military/Aerospace Mid-Range
Vibration
30G's, 33 to 3000Hz
Coil Magnetic System
Polarized, Monostable
Contact Arrangement
2 Form C, DPDT, 2 C/O
Terminal Plating
Tin-Lead
Back EMF Suppression
Without
Terminal Configuration
Solder Pins
Coil Suppression Diode
Without
Coil Resistance (Ω)
80
Actuating System
DC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.