Zoro Homepage
This item is Discontinued.
Cii Raised Vertical Flange Mount, General Purpose Relay, 10 A, Solder Hook FCA-410-CY3

Raised Vertical Flange Mount, General Purpose Relay, 10 A, Solder Hook (Discontinued)

  • Mfr # FCA-410-CY3
  • Zoro # G500972811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCA-410-CY3
Zoro #
G500972811
UPC #
-
Country of Origin
India

Details

Item
General Purpose Relay
Mounting Style
Raised Vertical Flange Mount
Electrical Connection
Solder Hook
Coil Voltage
28V DC
Current Rating
10 A
Contact Form
4PDT
Relay Type
Military/Aerospace Mid-Range
Coil Magnetic System
Polarized, Monostable
Coil Resistance (Ω)
290
Enclosure Type
Hermetically Sealed
Shock
200G's, 6ms
Actuating System
DC
Contact Current Rating (A)
10
Terminal Plating
Tin-Lead
Coil Suppression Diode
Without
Auxiliary Contacts
Without
Terminal Configuration
Solder Hook
Back EMF Suppression
Without
Vibration
30G's, 70 to 3000Hz
Contact Arrangement
4 Form C, 4PDT, 4 C/O

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.