This item is Discontinued.

Cii FCB-205-0124M=M83536/1-024M FCB-205-0124M

FCB-205-0124M=M83536/1-024M (Discontinued)

  • Mfr # FCB-205-0124M
  • Zoro # G900973050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCB-205-0124M
Zoro #
G900973050
UPC #
-
Country of Origin
India

Details

Item
General Purpose Relay
Mounting Style
Raised Vertical Flange Mount
Coil Voltage
28V DC
Vibration
30G's, 70 to 3000Hz
Terminal Plating
Gold
Coil Suppression Diode
Without
Coil Resistance (Ω)
500
Coil Magnetic System
Polarized, Monostable
Back EMF Suppression
Without
Shock
200G's, 6ms
Auxiliary Contacts
Without
Terminal Configuration
Socket Pins
Contact Current Rating (A)
5
Contact Base Material
Silver Cadmium Oxide
Enclosure Type
Hermetically Sealed
Relay Type
Military/Aerospace Mid-Range
Actuating System
DC
Contact Arrangement
2 Form C, DPDT, 2 C/O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.