
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCB-405-BZ3
Zoro #
G500972569
UPC #
-
Country of Origin
India
Details
Item
General Purpose Relay
Mounting Style
No Brackets
Coil Voltage
28V DC
Contact Form
4PDT
Frequency (Hz)
400
Contact Base Material
Silver Cadmium Oxide
Coil Resistance (Ω)
400
Terminal Configuration
Solder Pins
Back EMF Suppression
Without
Relay Type
Military/Aerospace Mid-Range
Enclosure Type
Hermetically Sealed
Auxiliary Contacts
Without
Coil Magnetic System
Polarized, Monostable
Terminal Plating
Tin-Lead
Contact Current Rating (A)
5
Contact Arrangement
4 Form C, 4PDT, 4 C/O
Coil Suppression Diode
Without
Actuating System
DC
Vibration
30G's, 70 to 3000Hz
Shock
200G's, 6ms
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.