Zoro Homepage
This item is Discontinued.
Cii JMGACD-5MW = M39016/18-037M JMGACD-5MW

JMGACD-5MW = M39016/18-037M (Discontinued)

  • Mfr # JMGACD-5MW
  • Zoro # G400972829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JMGACD-5MW
Zoro #
G400972829
UPC #
-
Country of Origin
India

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Long Leads
Coil Voltage
5V DC
Coil Power Rating (DC) (mW)
500
Input Voltage (VDC)
5
Vibration
30G's, 10 to 3000Hz
Pin Configuration
.175" Diameter Mounting Pad
Actuating System
DC
MOSFET Driver
Without
Contact Current Class
Low Level to 1 A
Shock
75G's, 6ms
Relay Type
Military/Aerospace High Performance
Coil Polarity Protection Diode
Without
Enclosure Type
Hermetically Sealed
Coil Resistance (Ω)
50
Operating Temperature Range (°C)
-65 to 125
Coil Magnetic System
Non-Polarized, Monostable
Transistor Driver
Without
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Suppression Diode
With
Contact Current Rating (A)
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.