Zoro Homepage
This item is Discontinued.
Cii PCB, PCB Relay, 1 A, Long Lead JMGSCD-26P

PCB, PCB Relay, 1 A, Long Lead (Discontinued)

  • Mfr # JMGSCD-26P
  • Zoro # G500972453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JMGSCD-26P
Zoro #
G500972453
UPC #
-
Country of Origin
India

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Long Lead
Coil Voltage
26.5V DC
Current Rating
1 A
Coil Magnetic System
Non-Polarized, Monostable
Contact Current Class
Low Level to 1 A
Contact Current Rating (A)
1
MOSFET Driver
Without
Coil Power Rating (DC) (mW)
219
Transistor Driver
Without
Coil Resistance (Ω)
3200
Coil Suppression Diode
With
Relay Type
Military/Aerospace High Performance
Input Voltage (VDC)
26.5
Actuating System
DC
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Polarity Protection Diode
Without
Shock
75G's, 6ms
Vibration
30G's, 10 to 3000Hz
Operating Temperature Range (°C)
-65 to 125
Enclosure Type
Hermetically Sealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.