
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JMSC-12XL
Zoro #
G100972600
UPC #
-
Country of Origin
India
Details
Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Long Lead
Coil Voltage
12V DC
Current Rating
1 A
Contact Form
DPDT
Operating Temperature Range (°C)
-65 to 125
Vibration
30G's, 10 to 3000Hz
Actuating System
DC
Relay Type
Military/Aerospace High Performance
Contact Current Class
Low Level to 1 A
Coil Polarity Protection Diode
Without
Coil Power Rating (DC) (mW)
169
Contact Current Rating (A)
1
Coil Magnetic System
Non-Polarized, Monostable
Input Voltage (VDC)
12
Coil Suppression Diode
Without
Transistor Driver
Without
Enclosure Type
Hermetically Sealed
MOSFET Driver
Without
Coil Resistance (Ω)
850
Contact Arrangement
2 Form C, DPDT, 2 C/O
Shock
75G's, 6ms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.