Zoro Homepage
This item is Discontinued.
Cii JMSWD-5XP = M39016/16-017P JMSWD-5XP

JMSWD-5XP = M39016/16-017P (Discontinued)

  • Mfr # JMSWD-5XP
  • Zoro # G400972669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JMSWD-5XP
Zoro #
G400972669
UPC #
-
Country of Origin
India

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Long Leads
Coil Voltage
5V DC
Input Voltage (VDC)
5
Actuating System
DC
Coil Magnetic System
Non-Polarized, Monostable
Transistor Driver
Without
Coil Power Rating (DC) (mW)
250
Enclosure Type
Hermetically Sealed
Contact Current Rating (A)
1
Vibration
30G's, 10 to 3000Hz
Shock
75G's, 6ms
Operating Temperature Range (°C)
-65 to 125
Coil Resistance (Ω)
100
Coil Suppression Diode
With
Contact Arrangement
2 Form C, DPDT, 2 C/O
Relay Type
Military/Aerospace High Performance
Contact Current Class
Low Level to 1 A
Coil Polarity Protection Diode
Without
MOSFET Driver
Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.