This item is Discontinued.

Cimarron Sports Cimarron Sports CM-2SPCBS 2-Sport Catcher Vinyl Backstop CMW-2SPCBS

Cimarron Sports CM-2SPCBS 2-Sport Catcher Vinyl Backstop (Discontinued)

  • Mfr # CMW-2SPCBS
  • Zoro # G403680882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMW-2SPCBS
Zoro #
G403680882
UPC #
187286000952
Country of Origin
China

Description

Two-Sport Catcher Vinyl Backstop.
The Cimarron Two-Sport Catcher Vinyl Backstop is ideal for practicing pitching, or general throwing accuracy. The 2-Sports Catcher can also be used as a target/catcher inside batting cages.
  • Heavy duty vinyl coated fabric.
  • Front is for Baseball/Softball with strike zone pocket.
  • Back is for Football with catch zone pocket.
  • Metal grommets for hanging.
  • Materials: Vinyl.
  • Width: 42".
  • Height: 66".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.