CMW-554284TP 55 x 14 x 12 ft. No.84 4 mm Twisted Poly Batting Cage Net

  • Mfr # CMW-554284TP
  • Zoro # G203681126
product price: 
$
3,034.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CMW-554284TP
Zoro #
G203681126
UPC #
851958006114
Country of Origin
China

Description

Help your players become the best batters they can be, with the heaviest duty batting cage net you can find the Cimarron #84 twisted poly batting cage net. The Cimarron #84 is the perfect training tool for serious baseball and softball players who plan on using the net multiple times a day every day. It is also the net we recommend for high volume practice facilities. The Cimarron #84 is made with our premium polymer blend and features a twisted knotted twine construction that offers twice the resistance of most nets. It has also been treated with two weather-resistant chemicals so it stands up to the sun's rays, delivering strength, quality and durability season after season. DUE TO THE WEIGHT of this net you will need at least 3" poles or 1/2" cable to hang the net. Take your team to the next level and become home run-hitting machines with the Cimarron #84.

Features
  • Made with our premium polymer blend for all-weather durability
  • Twisted, knotted twine for maximum strength
  • 4' wide overlapping entry door
  • Three top ropes to minimize sag
  • Full rope borders
  • UV-treated
  • Excellent abrasion resistance
  • Doesn't absorb water and won't shrink
Specifications
  • Size: 4 mm
  • Dimension: 55 x 14 x 12 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews