Shop STANLEY
See all product information
Create Account
Hardware 4 in. X .63 in. Zinc Plated Mending Plates Without Screws 272732
- Mfr # 272732
- Zoro # G704028406
product price:Â
$
44.25
/ea
Key Features
Material
Steel
Length
4 in
Application
Reinforcing, attaching, connecting and splicing panels and other home and industrial applications
Finish
Zinc Plated
Overall Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272732
- Zoro #
- G704028406
- UPC #
- 38613114395
- Country of Origin
- China
- Item
- Mending Plate
- Material
- Steel
- Application
- Reinforcing, attaching, connecting and splicing panels and other home and industrial applications
- Finish
- Zinc Plated
Description
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.