Shop CIMARRON SPORTS
Create Account
CMW-PPRNET Pro Pitchback Net Only
- Mfr # CMW-PPRNET
- Zoro # G603681108
product price:Â
$
84.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMW-PPRNET
- Zoro #
- G603681108
- UPC #
- 851958006343
- Country of Origin
- China
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- 100% weatherized poly replacement net
- Cimarron Sports Replacement Net for Pro Pitchback
- Size: 38"W x 70"H
- Length: 15
- Width: 11
- Height: 3
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.