Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Bowl, 1.28 gpf gpf, Swirl Flush, White

  • Mfr # 31588-0

  • Zoro # G3995963


product price: $213.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
White
Gallons per Flush
1.28 gpf
Flushing Method
Swirl Flush
Standards
ASME A112.19.2/CSA B45.1
Rim Height
6 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31588-0
Zoro #
G3995963
UPC #
885612848086
Country of Origin
Thailand

Dimensions

Rim Height
6 5/8 in
Manufacturers Warranty Length
1 yr
Spud Connection Size
2 1/8 in
Trapway Dia.
2 1/8 in
Overall Width
10 in
Overall Depth
29 in
Overall Length
29 in
Trapway Diameter
2 1/8 in

Details

Color
White
Gallons per Flush
1.28 gpf
Flushing Method
Swirl Flush
Standards
ASME A112.19.2/CSA B45.1
Item
Toilet Bowl
Tank/Flush Valve Mfr. Model Number
K-31615/31615-RA
Includes
12 in Rough-in
Features
Chair-Height Seat
Brand and Series
Kohler Cimarron(R)
ADA Compliance
Yes
ADA Compliant
ADA Compliant
Collection
Cimarron(R) Comfort Height(R)
Water Surface Area
10 3/8 in x 8 1/8 in
Rough-In
12 in
Series
Cimarron(R)
Product Type
Toilet Bowl
Resistance Properties
Stain-Resistant
Compatible Tank/Flush Valve Manufacturer Part Number
K-31615/31615-RA

Description

Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.