Toilet Tank, 1.28 gpf gpf, Gravity Fed, White
Mfr # 31615-0
Zoro # G3997521
product price: $145.99
/eaKey Features
Color
White
Gallons per Flush
1.28 gpf
Flushing Method
Gravity Fed
Standards
ASME A112.19.2/CSA B45.1
ADA Compliant
Not ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31615-0
Zoro #
G3997521
UPC #
885612868213
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
Limited 1 yr
Details
Color
White
Gallons per Flush
1.28 gpf
Flushing Method
Gravity Fed
Standards
ASME A112.19.2/CSA B45.1
Item
Toilet Tank
ADA Compliant
Not ADA Compliant
Brand and Series
Kohler Cimarron(R)
Flush Handle
Left Hand Trip Lever
Features
AquaPiston(R) Technology
Collection
Cimarron(R)
Flush Mode
Single Flush
ADA Compliance
No
Flush Handle Type
Left Hand Trip Lever
Product Type
Toilet Tank
Compatible Series
Cimarron(R)
Compatible Brand
Kohler(R)
Description
Toilet Tank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.