Zoro Homepage

0.25 x 7 ft Tarp, Blue

  • Mfr # 7184690

  • Zoro # G109100066


product price: $28.15
/ea

Key Features

Finished Size
0.25 x 7 ft
Color
Blue
Tarp Finished Length
0.25
Tarp Finished Width
7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7184690
Zoro #
G109100066
UPC #
41072031424
Country of Origin
China

Dimensions

Finished Size
0.25 x 7 ft
Tarp Finished Length
0.25
Tarp Finished Width
7 ft

Details

Color
Blue
Item
Tarp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.