
Classic Cinnamon Roll Coffee K-Cups, 0.33 oz, 48PK
Mfr # 5000331016
Zoro # G615509285
product price: $65.79
/pk 48, $1.37/eaKey Features
Beverage Package Style
K-Cup®
For Use With
Keurig® K-Cup® System
Coffee Roast/Tea Type
Light
Beverage Flavor
Cinnamon Roll
Size
Single Serving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5000331016
Zoro #
G615509285
UPC #
-
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Beverage Package Style
K-Cup®
For Use With
Keurig® K-Cup® System
Coffee Roast/Tea Type
Light
Beverage Flavor
Cinnamon Roll
Item
Coffee K-Cups
Beverage Type
Coffee
Description
We've combined the indulgent taste and irresistible aroma of Cinnabon cinnamon rolls with the finest 100% Arabica coffee beans into a cup of delicious perfection. Go ahead and enjoy the extraordinary flavors of Cinnabon's world famous cinnamon rolls in the comfort of your own home, because you deserve it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.