
Custom Towing Mirror for Chevrolet Silverado/GMC Sierra 2019 to 2025 - Pair
Mfr # 10970
Zoro # G015562712
product price: $95.39
/ea
Free Shipping & Returns
Key Features
Depth
9.25 in
Length
10.25 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10970
Zoro #
G015562712
UPC #
47662109702
Country of Origin
China
Dimensions
Depth
9.25 in
Length
10.25 in
Details
Material
Plastic
Color
Black
Description
CIPA's Custom Towing Mirrors are durable, aerodynamic, and sleeve fitted to your vehicles exact specifications. No tools are required, and no marks or holes are left behind. The mirror slides over existing mirror with wedge lock security with a custom design that ensures a perfect fit and no annoying vibration. Does not obstruct existing mirror. Designed for use with 2019-2025 Chevrolet Silverado/GMC Sierra trucks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.