Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11083 4 x 11 In. Ski Mirror Comp II Black

  • Mfr # 228.1168

  • Zoro # G016043722


product price: $67.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228.1168
Zoro #
G016043722
UPC #
047662110838
Country of Origin
China

Description

Features -Universal in application and fit -Mounted above or below the windshield -Convex glass design provides for a wider viewing angle -Clam shell clamp design fits most windshield trims and sizes No drilling inquired for installation -Made with non-corrosive materials and salt spray tested -Easy to install -All hardware included Specifications - Color: Black - Size: 4in. x 11in. - Dimension: 4in. H x 4.87in. W x 15in. L - Weight: 1.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.