Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cipher Auto CPA4005RD Cipher Racing Red 5 Point Quick Release Racing Harness; Red

  • Mfr # CPA4005RD

  • Zoro # G104121455


product price: $220.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPA4005RD
Zoro #
G104121455
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Cipher Racing 5-Point Harness is universal and fits most of aftermarket Racing Seats. It's designed for Safety, Support & Comfort. Quick release buckle technology makes it easy for entry & exit. The shoulder straps are long enough to extend to the rear seats of sedans or can be wrapped around a roll cage harness bar.

Features
  • 5-Point Individual Belt Harness for Maximum Hold
  • 3" Super Heavy Duty Nylon Webbing Straps
  • SFI 16.1 Certified
  • Snap Hook & Eye Bolts Mounting-hardware included
  • 30 days
  • 1.75" Anti Submarine belt
  • Cipher Racing 5 Point Quick Release Racing Harness
Specifications
  • Color: Red
  • Compatibility: Universal fit
  • Country of Origin: Taiwan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.