Zoro Homepage

Adapter-USB 3.0 to Gigabit Ethernet

  • Mfr # CUGE3000

  • Zoro # G410819947


product price: $34.79
/ea

Key Features

Number of Ports
1
PoE (RJ-45) Port
No
Media Type Supported
Twisted Pair
Ethernet AUI
No
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUGE3000
Zoro #
G410819947
UPC #
858796052082
Country of Origin
China

Details

Item
Gigabit Ethernet Card
Number of Ports
1
PoE (RJ-45) Port
No
Media Type Supported
Twisted Pair
Ethernet AUI
No
Number of Network (RJ-45) Ports
1
Device Supported
PC
Network (RJ-45)
Yes
Host Interface
USB
USB
No
InfiniBand
No
Network Technology
10/100/1000Base-T
Platform Supported
PC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.