Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable-Lightening Sync-Charge-10ft- Black

  • Mfr # IPL1200

  • Zoro # G110905308


product price: $22.35
/ea

Key Features

End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Lightning - Male
Color
Black
Compatibility
Apple Devices: iPhone 6, iPhone 6 Plus, iPhone 5s, iPhone 5c, iPhone 5, iPad Air 2, iPad Air, iPad (4th Gen), iPad 2, iPad Mini, iPod Touch (5th Gen)
Features
MFI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPL1200
Zoro #
G110905308
UPC #
858796000090
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Lightning - Male
Color
Black
Compatibility
Apple Devices: iPhone 6, iPhone 6 Plus, iPhone 5s, iPhone 5c, iPhone 5, iPad Air 2, iPad Air, iPad (4th Gen), iPad 2, iPad Mini, iPod Touch (5th Gen)
Features
MFI
Cable Type
Lightning/USB
Connector on Second End Details
1 x Lightning - Male
Device Supported
iPhone, iPad, iPod
Connector on First End Details
1 x USB Type A - Male
MFI
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.