Zoro Homepage

CIRAGO Adapter, Mini DisplayPort, DP to VGA, Black General use

  • Mfr # DPN1011

  • Zoro # G515762599


product price: $34.69
/ea

Key Features

Cable Length
4 in
Device Supported
Projector, TV, Monitor
Conductor Material
Copper
Connection B
1 x 15-pin HD-15 - Female
Cable Type
DisplayPort/VGA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPN1011
Zoro #
G515762599
UPC #
858796051399
Country of Origin
China

Dimensions

Cable Length
4 in

Details

Device Supported
Projector, TV, Monitor
Conductor Material
Copper
Connection B
1 x 15-pin HD-15 - Female
Item
Video Cable
Cable Type
DisplayPort/VGA
Connection A
1 x DisplayPort Digital Audio/Video - Male

Description

Cirago International Ltd., is a leading manufacturer of consumer electronics and PC accessories.Our current portfolio of products include, external storage and wireless solutions.Our mission is to simplify contemporary technology for the consumer by making products more intuitive, reliable and affordable while meeting or exceeding all environmental requirements.Cirago believes in collaborative partnerships with our customers, resulting in win-win relationships.Incorporated in 1996 with headquarters in Sunnyvale, CA, the company is privately held with offices in Shanghai, Singapore and Sao Paolo.With manufacturing capabilities in the United States and China, Cirago offers products with the quality, service and value that consumers demand.The Cirago DisplayPort to VGA Adapter allows the connection of a DisplayPort enabled computer to a VGA monitor or other VGA display.Features.Connects a DisplayPort-enabled computer to a VGA monitor projector or TV.Supports PC resolutions up to 1920x1200 WUXGA and HD up to 1080p 60Hz.Easy to use no software required.Lngth.4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.