Zoro Homepage

CIRAGO CDD2000 Drive; USB 3.0; Docking Station Super-Speed

  • Mfr # CDD2000

  • Zoro # G803969921


product price: $57.39
/ea

Key Features

Height
5.1 in
Width
3.6 in
Color
White
Package Contents
Hard Drive Dock, USB 3.0 Cable, 12V AC/DC Adapter
Host Interface
USB 3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDD2000
Zoro #
G803969921
UPC #
858796050637
Country of Origin
China

Dimensions

Height
5.1 in
Width
3.6 in
Depth
3 in

Details

Item
Drive Dock
Color
White
Package Contents
Hard Drive Dock, USB 3.0 Cable, 12V AC/DC Adapter
Host Interface
USB 3.0
Power Source
AC Adapter
Platform Supported
Mac
Input Voltage
12 V DC
Number of Total Expansion Bays
1
Number of 2.5"/3.5" Bays
1

Description

Cirago International Ltd., is a leading manufacturer of consumer electronics and PC accessories. Our current portfolio of products include, external storage and wireless solutions. Our mission is to simplify contemporary technology for the consumer by making products more intuitive, reliable and affordable while meeting or exceeding all environmental requirements. Cirago believes in collaborative partnerships with our customers, resulting in win-win relationships. Incorporated in 1996 with headquarters in Sunnyvale, CA, the company is privately held with offices in Shanghai, Singapore and Sao Paolo. With manufacturing capabilities in the United States and China, Cirago offers products with the quality, service and value that consumers demand. Features
  • SuperSpeed USB 3.0 Backwards compatible with USB 2.0 and 1.1
  • Data transfer rates at USB 3.0 and SATA 2 specifications
  • Plug and Play, hot-swappable
  • Supports 2.5 inch and 3.5 inch SATA I/II hard drives
  • LED Power Indicator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.