CIRAGO UDA3000 Adapter;USB 3.0 to HDMI - DVI Display Adapter;WHT Multi-display setup from USB ports;6 ports

  • Mfr # UDA3000

  • Zoro # G404030723


product price:  $82.75
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Includes
HDMI to DVI Adapter, USB 3.0 to Mini USB Cable, User's Manual, Driver and Utility CD.
Resolution
2048 x 1152
Connector on First End Details
USB 3.0
Adapter Type
HDMI/USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UDA3000
Zoro #
G404030723
UPC #
858796051771
Country of Origin
China

Details

Features
Environmentally Friendly
Includes
HDMI to DVI Adapter, USB 3.0 to Mini USB Cable, User's Manual, Driver and Utility CD.
Resolution
2048 x 1152
Connector on First End Details
USB 3.0
Adapter Type
HDMI/USB
Connector on Second End Details
HDMI
Item
Graphic Adapter

Description

The Cirago UDA3000 USB 3.0 to HDMI/DVI Display Adapter streams content to any HDMI or DVI equipped display at up to 5Gbps. It supports video resolution up to 2048 x 1152 at 32-bit color to stream HD-quality video and digital audio (via HDMI). Use your existing PC’s graphics card and built-in stereo audio to connect as many as six UDA3000s to six external display monitors. With easy setup and three display modes to choose from (Mirrored, Extended or Rotation), the UDA3000 features a high-performance Display Link Certified chipset and is USB-powered with no additional power adapter required.

Features
  • Easy multiple-display setup from a USB port
  • Connects up to six displays from a PC (One UDA3000 per display connection)
  • Supports video resolutions up to 2048x1152 at 32 bit color
  • Super Speed USB3.0 display interface up to 5Gbps
  • Display modes: Mirrored, Extended, or Rotation
  • USB-powered, no power adapter required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.