Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 FT LOW LOSS CABLE ASSEMBLY W/N CONNEC

  • Mfr # AIR-CAB010LL-N=

  • Zoro # G621702687


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Product Line
Aironet
Connector Gender on First End
Male
Connector on Second End Details
1 x N-Type
Compatible With
Cisco Aironet 2.4 GHz and 5 GHz AntennasCisco AIR-LAP1505AG-E-K9 Access PointCisco AIR-LAP1510AG-E-K9 Aironet 1510 Outdoor Lightweight Outdoor Mesh Access Point
Cable Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIR-CAB010LL-N=
Zoro #
G621702687
UPC #
882658166396
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Product Line
Aironet
Connector Gender on First End
Male
Connector on Second End Details
1 x N-Type
Compatible With
Cisco Aironet 2.4 GHz and 5 GHz AntennasCisco AIR-LAP1505AG-E-K9 Access PointCisco AIR-LAP1510AG-E-K9 Aironet 1510 Outdoor Lightweight Outdoor Mesh Access Point
Connector Type on Second End
N-Type
Item
Network Cable
Connector Gender on Second End
Male
Connector Type on First End
N-Type
Connector on First End Details
1 x N-Type
Cable Characteristic
Extension Cable
Conductor
Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.